Beli solenoid valve air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
- FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)Deskripsi:- Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.atribut:
- Actuation Type: Electrical
- REDHAT General Purpose Solenoid ValvesDeskripsi:2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.atribut:
- Body Material: Brass
- Valve Positions: 2-Position
- Max. Operating Pressure Differential - Steam: Not Rated
- REDHAT Steam and Hot Water Solenoid ValvesDeskripsi:Performing safely and efficiently, these valves are designed for high-temperature fluid applications involving steam or hot water. Coil included.atribut:
- UNSPSC: 40141605
- Body Material - Valves: Brass
- Electrical Connections (in): 1/2 Conduit w/18 Leads
- Valve Ways and Positions: 2-Way/2-Position
- ASCO Solenoid Valve 2 Way AluminiumDeskripsi:The ASCO 215 Series is an aluminum body, lightweight solenoid valve for high flow, low-pressure air or gas service. The pilot operated construction works from zero pressure differential with resilient soft seating for tight shut off. Optional long-life design eliminates metal-to-metal contact to extend life up to 20 million cycles. The 215 Series is ideal for vacuum service and heating equipment applications.atribut:
- Body Material: Aluminium
- Seal Material: NBR
- Body Design: 2-way
- Core and Plugnut: 430F Stainless steel
- Electrical Connection (inch): 1/2 Conduit w/ 18 Leads
- Rider Rings: PTFE
- Shading Coil: Copper
- Voltage (V): 240/60, 220/50 AC
- ASCO Solenoid Valve CoilsDeskripsi:These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
- Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- ASCO General Purpose Solenoid ValveDeskripsi:2-way/2-position general purpose solenoid valves have an inlet and an outlet port and operate in two states or positions: open or closed. Normally closed solenoids remain shut until energized to open and allow flow.
- ASCO Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.atribut:
- UNSPSC: 40141605
- Min. Operating Pressure Differential: 0
- SCA 2-Way Brass Solenoid Valve 2W SeriesDeskripsi:2-Way Brass Solenoid Valve0-10kg/cm²220VAC, Normally Closeatribut:
- Material: Brass
- REDHAT Fuel Oil and Gas Solenoid ValvesDeskripsi:2-Way/2-Position, Normally Closed, Fuel Gas Solenoid Valves with Test Ports use electromechanically operated valves with test ports for on/off control of fuel gas in commercial and industrial gas burners. Normally closed valves open when energized; close when de-energized. Indoor/outdoor environmental rating.atribut:
- UNSPSC: 40141605
- Valve Ways and Positions: 2-Way/2-Position
- ASCO Pilot Solenoid ValvesDeskripsi:Universal pilot solenoid valves are used with a pneumatic actuator and can be set as normally closed or normally open, which is ideal when the configuration will be selected at the time of installation. When set to normally closed, they remain closed until they are actuated to open and allow flow. When set to normally open, they remain open to allow flow until they are actuated to close and stop flow. These valves can be mounted in any position and will vent air from the spring side of the actuator to help prevent corrosion. Pilot solenoid valves are commonly used to control flow in hydraulic systems, control cylinders, fluid power motors, and other process control applications.atribut:
- UNSPSC: 40141605
- Body Material - Valves: Anodized Aluminium
- Coefficient of Volume: 0.86
- Coil Insulation Class: F
- Environmental Rating - Valves: Corrosive; Hazardous; Indoor; Outdoor
- Max. Operating Pressure Differential Air/Inert Gas: 150
- Maximum Operating Pressure Differential: 150
- Min. Operating Pressure Differential: 30
- Mounting: NAMUR
- Orifice Dia. (inch): 1/4
- Overall Width (inch): 1-3/4
- Pipe Size - Valves (inch): 1/4
- Seal Material - Valves: NBR; Polyurethane
- Valve Configuration: Universal
- EMC Solenoid Valve (Normal Close) (Katup Solenoid)atribut:
- Seal Material: NBR
- REDHAT Cryogenic Solenoid ValvesDeskripsi:2-way Cryogenic Solenoid Valves are specifically designed to handle cryogenic fluids, including liquid nitrogen, liquid argon, and liquid oxygen. Use in indoor/outdoor, hazardous and corrosive environments, including frozen food and cranial/genetic preservation applications. Normally closed valves open when energized; close when de-energized.atribut:
- UNSPSC: 40141605
- Coil Enclosure: Watertight No Junction Box
- Electrical Connections (in): 1/2 Conduit w/18 Leads
- Min. Operating Pressure Differential: 0
- NEMA Rating: 1; 2; 3; 3S; 4; 4X
- Valve Configuration: Normally Closed
- Valve Ways and Positions: 2-Way/2-Position
- GMT Electric Solenoid ValveDeskripsi:Solenoid Valve digunakan sebagai alat untuk menyalakan dan mematikan aliran gas, air dan minyak menggunakan aliran listrik.atribut:
- Connection: Internal Thread 3 Inch
- Material: Brass
- Voltage (V): 220
- Working Pressure (kgf/cm²): 0-10
- Druck External Remote Pressure SensorDeskripsi:PM700EThe PM700E is a 1000 Bar A plug-and-play, external remote pressure sensor that is a complementary product to the Druck DPI 705E to expand pressure ranges, offering an increased scope of operations. Also allows safe operation and protection vrs an integrated sensor.To be used with the DPI 705E40 pressure ranges from +/- 25 mbar to 700 barOffering total 1 year uncertainty of 0.1% FSTemperature range of -10°C to +50°CAll units hold their own calibration data and the PM700E is available in gauge, absolute or differential pressure range versions.Why choose Druck?What began in 1972 as a small business in Leicester, UK, Druck has grown into a global pressure-measurement business recognised as a world leader, delivering high quality piezo-resistive pressure sensors and test and calibration instruments to a wide range of applications for customers across the globe. Druck is one of the only organisations to control the whole manufacturing process from silicon to final product. All products are high-quality, developed from the in-house (UK), raw processing of silicon to delivering the final product.With Druck, you can be sure of quality, accuracy and reliability. We are Druck. We deliver peace of mind.atribut:
- Accessory Type: External Remote Pressure Sensor
- For use with: Pressure Indicator DPI 705E
- ASCO Fuel Gas & Oil Solenoid Valveatribut:
- UNSPSC: 31160000
- Voltage (V): 120
- Seal Material: NBR
- Valve Configuration: Normally Closed
- Valve Ways: 2-Way
- Min. Operating Pressure Differential (psi): 0 (Zero)
Daftar Harga solenoid valve air Terbaru October 2026
| REDHAT Air, Oil and Water Solenoid Valves | Rp2.799.900 |
| FESTO Solenoid Valve Air VUVG Series (Katup Solenoid) | Rp1.099.900 |
| REDHAT General Purpose Solenoid Valves | Rp3.899.900 |
| ASCO Solenoid Valve (Katup Solenoid) | Rp1.199.900 |
| REDHAT Steam and Hot Water Solenoid Valves | Rp7.799.900 |
| ASCO Solenoid Valve 2 Way Aluminium | Rp9.999.900 |
| ASCO Solenoid Valve Coils | Rp3.199.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid) | Rp1.399.900 |
| ASCO General Purpose Solenoid Valve | Rp2.699.900 |
| Bio 2000 Septic Tank (Tangki Sepiteng) | Rp3.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/9eP104944338-9.jpg)

/abP106194371-1.jpg)



%20(Katup%20Solenoid)/puP106870930-1.jpg)

/fmP107539562-1.jpg)

/b2P109431398-11.jpg)



%20(Katup%20Solenoid)/5iP111577198-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)